Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Adapter, 1-1/2", NPTF, 1-1/2", NPTF
Mfr # 2040-24-24S
Zoro # G4609173
product price: $46.57
/ea
$46.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-24-24S
- Zoro # G4609173
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Length (In.) | 2.53 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 3/8In NPT (M05432443)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- CONRADER Safety Valve, Hard Seat, 1/4In, 125 PSI, SS (SRH250-SS-125)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP161816)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 9/16-18, El (2061-8-6S)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Plug (2082-20S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, MORB, 7/8-14, Hex Plug (FF2138-10S)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings