Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Flange Fitting, Crimp, 1" Hose, 1"Flange
Mfr # 1A16FL16
Zoro # G0430184
$57.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1A16FL16
- Zoro # G0430184
- UPC # 094706277989
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Length (In.) | 3.49 in |
Hydraulic Flange Size | 1 in |
Hose Dash Size | 16 |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 1 in |
Finish | ROHS Trivalent Chromium Zinc |
Fitting Material | Steel |
Flange Code | 61 |
Standards | GH793, SAE 100R1, SAE 100R2 |
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Steel, Length (In.) 3.49 in, For Hose Dash Size -16, Finish ROHS Trivalent Chromium Zinc, Standards GH793, SAE 100R1, SAE 100R2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- NTN NTN 6212, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (6212)
- DES-CASE DESICCANT BREATHER FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (DC-VG-1)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- EATON AEROQUIP Hose Fitting, Sleeve, 7/8 In (900568-16B)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 11/16-16 ORS (1AA6FRB6)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- EATON AEROQUIP Hose Fitting, Screw Together, 7/8 Hose (38-190627-16-16)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- ZSI Single Tube Clamps: 7/8 I.D., 7/8 in. Size (265002)
- Eaton Aeroquip Hydraulic Hose Fittings