Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fl Fitting, Crimp, 5/8" Hose, 3/4" Fl
Mfr # 1A12FLA10
Zoro # G2606567
product price: $241.71
/ea
Free Shipping & Returns
$241.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A12FLA10
- Zoro # G2606567
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Length (In.) | 3.68 in |
Hose Dash Size | 10 |
Hydraulic Flange Size | 3/4 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 5/8 in |
Finish | Trivalent Chromate, Zinc |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J803 |
Flange Code | 61 |
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 5/8 in, Hydraulic Flange Size 3/4 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 3.68 in, For Hose Dash Size -10, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8MJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.75L (1AA16MJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 9/16-18 ORS (1AA4FR4)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-14 SAE (4401-12S)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-106)
- Eaton Aeroquip Hydraulic Hoses & Fittings