Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fl Fitting, Crimp, 1/2" Hose, 1/2" Fl
Mfr # 1A8FLB8
Zoro # G2606488
product price: $54.94
/ea
$54.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH663, GH781, GH793, GH195, GH194
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A8FLB8
- Zoro # G2606488
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Length (In.) | 2.86 in |
Hose Dash Size | 8 |
Hydraulic Flange Size | 1/2 in |
Details
Item | Hydraulic Flange Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH663, GH781, GH793, GH195, GH194 |
Hydraulic Hose I.D. | 1/2 in |
Finish | Trivalent Chromate, Zinc |
Fitting Material | Carbon Steel |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J811 |
Flange Code | 61 |
Description
Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 in, Hydraulic Flange Size 1/2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 2.86 in, For Hose Dash Size -8, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Beige (100400)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- ROCKWELL OSCILLAT SANDING PAD 2PK (RW8938)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA16FRA16)
- EATON AEROQUIP Fitting, Straight, 7/8 Hose, 1 5/16-12 JIC (4411-16S)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190299-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10MJ10)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 1 1/16-12 A, 3/4-14 B (9077680)
- Eaton Aeroquip Hydraulic Hoses & Fittings