Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 3/8 Hose, 13/16-16 ORS
Mfr # 1AA8FR6
Zoro # G1296346
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA8FR6
- Zoro # G1296346
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 13/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 13/16"-16 |
Length (In.) | 2.32 |
Hose Dash Size | 6 |
Thread Size | 13/16"-16 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 13/16 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Plug 3/8In Tf X 3/8In Fnpt (12-613)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X16X16)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9076, Pressure Line, 25 micron, Outside-In (MF0058764)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-6-6)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 3/4-16 (4411-8S)
- EATON AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12MP12)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 5/8-18 SAE (190371-6S)
- GATES MegaCrimp Couplings (16G-16FL)
- Eaton Aeroquip Hydraulic Hose Fittings