Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Straight, 1/4 In Hose, 9/16-18 JIC
Mfr # 1AA6FJ4
Zoro # G0722172
$9.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA6FJ4
- Zoro # G0722172
- UPC # 094706453499
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.03 |
Hose Dash Size | 4 |
Hose Fitting A Size | 9/16 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 9/16"-18 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- GAST Rocking Piston Vacuum Pump, 7-5/16"W (86R142-P001B-N270X)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series, 18'' Long x 10 Ribs Wide - 180J10 (180J10)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -8, 2.65L (1AA8FJ10)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF4)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4MB4)
- Eaton Aeroquip Hydraulic Hose Fittings