Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Male Metric, Straight, 1/4, M14X1.5
Mfr # 1A6DK4
Zoro # G9729124
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A6DK4
- Zoro # G9729124
- UPC # 094721218547
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | M14-1.5 x 1/4 in |
Hydraulic Fitting Thread Size | M14-1.5 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | M14-1.5 |
Hose Fitting A Size | M14-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- BREEZE Hose Clamp, Mini, SAE 20,410SS, PK10 (3620)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (15C)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 2.74L (1AA16MB16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/8-27 (4412-2-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4772-8B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4772-6B)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0606S)
- Eaton Aeroquip Hydraulic Hoses & Fittings