Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE
Mfr # 190301-6S
Zoro # G2245442
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Long Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190301-6S
- Zoro # G2245442
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 5/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 5/8"-18 |
Length (In.) | 2.13 |
Hose Dash Size | 6 |
Hose Fitting A Size | 5/8 in |
Overall Length | 2.13 mm |
Hose Fitting B Size | 3/8 in |
Thread Size | 5/8"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 90 Degrees Long Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- B B MANUFACTURING 750H100G, Timing Belt, Neoprene, Fiberglass (750H100G)
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- EATON AEROQUIP Hydraulic Hose Fitting, 3.20 in. L (4SA20FJA20)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- GATES MegaCrimp Couplings (16G-16MB)
- Eaton Aeroquip Hydraulic Hoses & Fittings