Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 3/16 In Hose, 7/16-20 JIC
Mfr # 190297-4S
Zoro # G1463664
product price: $28.56
/ea
$28.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190297-4S
- Zoro # G1463664
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 1/4 in |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.85 |
Hose Dash Size | 4 |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-20 |
Overall Length | 1.85 mm |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 1503, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc, Overall Length 1.85 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- VALCOOL Coolant, 5 gal., Pail (VP920P-005B)
- D-A LUBRICANT CO D-A MagnaPlex 3 Lithium Grease #2 - 120 Lb Qtr Drum (12376)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- EATON AEROQUIP Hose Adapter, 1 in. L (FC3596-16S)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4S24FLA24)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- TOMPKINS Male JIC to Female JIC Swivel 90 Elbow: 3/4-16 A, 3/4-16 B (470667)
- Eaton Aeroquip Hydraulic Hoses & Fittings