Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 45 Deg, 13/32 In Hose, 3/4-16 JIC
Mfr # 190297-8S
Zoro # G3146701
original price:
$44.32
15% off
new price: $37.57
/ea
$37.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 1540; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC558; FC802
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190297-8S
- Zoro # G3146701
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 3/4 in x 1/2 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 2.99 |
Hose Dash Size | 8 |
Thread Size | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.99 mm |
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 302A; 303; 1503; 1540; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC558; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 45 Degrees Elbow, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" In Line Shut Off Valve (CT1006)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S20BF20)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 5/8, M30X2 (1A16DSA10)
- EATON AEROQUIP Fitting, Straight, 1 1/8 Hose, 1 5/8-12 JIC (4411-20S)
- EATON AEROQUIP Fitting, Elbow, 3/16 In Hose, 7/16-24 SAE (190235-4S)
- UNIVERSAL HYDRAULIC HOSE 1/2""X108"" (98398333)
- Eaton Aeroquip Hydraulic Hoses & Fittings