Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Fitting, 3/16 Hose, 5/18-18 & 7/16-24 SAE
Mfr # 190276-4S
Zoro # G0291681
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -4
- Hydraulic Hose I.D. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 190276-4S
- Zoro # G0291681
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 7/16 in x 3/16 in |
Hydraulic Fitting Thread Size | 7/16"-24 |
Length (In.) | 2.05 |
Hose Dash Size | 4 |
Overall Length | 2.05 mm |
Hose Fitting A Size | 7/16 in |
Thread Size | 7/16"-24 |
Hose Fitting B Size | 3/16 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-24, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHK3)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- RULAND Shaft Collar, 1pc Clamp, Bore 1.2500", OD 54mm, Steel (MCL-20E-F)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6MJ6)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/4 (1/4 In-19) (1A4BF4)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.3L (1AA8MR8)
- EATON AEROQUIP Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: JIC (4411-24S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MP TEE (2601-16-16-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings