Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Dust Plug, 1-1/2", Threaded, Carbon Steel
Mfr # 5100-S9-24
Zoro # G0690068
product price: $73.67
/ea
$73.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type 6100
- Connection Type NPTF
- Coupler Thread Size 1-1/2"-11-1/2
- Coupler Body Size 1-1/2"
- Coupler Flow Rate 110.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5100-S9-24
- Zoro # G0690068
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/2"-11-1/2 |
Coupler Body Size | 1-1/2" |
Length | 12" |
Overall Length | 12" |
Fitting Size | 1 1/2 in |
Description
Hydraulic Quick Connect Dust Plug, For Use With 5100 Series Couplers, Finish/Coating Plain, Carbon Steel, Seal Material Buna, Includes Steel Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- ELECTROLUX High Temperature Lubricant (5304469602)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4874060T61)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5608-6-6S)
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- Eaton Aeroquip Hydraulic Quick Couplers