Shop All Discharge & Suction Hoses
Eaton Aeroquip
Air Compressor Hose, 50 ft. L, Silver
Mfr # 2807-7-50
Zoro # G8339887
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 in
- Burst Pressure 8,000 psi
- Hose Cover Material 304 Stainless Steel
- Standards SAE 100R14A
- Hose Reinforcement Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-7-50
- Zoro # G8339887
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 5 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 1/2 in |
Details
Item | Air Compressor Hose |
Burst Pressure | 8,000 psi |
Hose Cover Material | 304 Stainless Steel |
Standards | SAE 100R14A |
Hose Reinforcement Material | Stainless Steel |
Hose Color | Silver |
Safety Factor | 4:1 |
Temp. Range | -65 Degrees to 450 Degrees F |
Hose Tube Material | PTFE |
Description
Air Compressor Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 50 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 8,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 7 Bolt (C405E-150)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-14-25)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY02530-200)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- Eaton Aeroquip Discharge & Suction Hoses