Shop All Discharge & Suction Hoses
Eaton Aeroquip
Air Compressor Hose, 25 ft. L, Silver
Mfr # 2807-3-25
Zoro # G8337437
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 1 in
- Safety Factor 4:1
- Hose Color Silver
- Burst Pressure 14,000 psi
- Hose Tube Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-3-25
- Zoro # G8337437
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 1 in |
Hose Inside Dia. | 1/8 in |
Hose Outside Dia. | 1/4 in |
Hose Length | 25 ft |
Details
Item | Air Compressor Hose |
Safety Factor | 4:1 |
Hose Color | Silver |
Burst Pressure | 14,000 psi |
Hose Tube Material | PTFE |
Hose Cover Material | 304 Stainless Steel |
Hose Reinforcement Material | Stainless Steel |
Standards | SAE 100R14A |
Temp. Range | -65 Degrees to 450 Degrees F |
Description
Air Compressor Hose, Hose Inside Dia. 1/8 in, Hose Outside Dia. 1/4 in, Hose Length 25 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 14,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE209/1)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- FESTO Blanking Plug B-M5-B (B-M5-B)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-14-25)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- APACHE Apache 1-1/2 x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138015)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- Eaton Aeroquip Discharge & Suction Hoses