Shop All Discharge & Suction Hoses
Eaton Aeroquip
Air Compressor Hose, 25 ft. L, Silver
Mfr # 2807-14-25
Zoro # G8339582
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 8 1/2 in
- Safety Factor 4:1
- Hose Color Silver
- Hose Cover Material 304 Stainless Steel
- Standards SAE 100R14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-14-25
- Zoro # G8339582
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 8 1/2 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 15/16 in |
Details
Item | Air Compressor Hose |
Safety Factor | 4:1 |
Hose Color | Silver |
Hose Cover Material | 304 Stainless Steel |
Standards | SAE 100R14A |
Burst Pressure | 4,000 psi |
Hose Reinforcement Material | Stainless Steel |
Hose Tube Material | PTFE |
Temp. Range | -65 Degrees to 450 Degrees F |
Description
Air Compressor Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 25 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material 304 Stainless Steel, Burst Pressure 4,000 psi, Safety Factor 4:1, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE 100R14A, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Bend Radius 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6400-04-04-O)
- CLIMAX METAL PRODUCTS 8mm ID Metric Stainless Set Metric Set Collar, Ss (MC-08-S)
- EATON AEROQUIP Socketless Hose, 3/8 In, 50 ft. (FC332-06-50)
- DEWALT Bar/Chain Oil, Vegetable, Bottle, 32oz, Gold (DXCC1201)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-7-25)
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138045)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- Eaton Aeroquip Air Hoses