Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, ORS-MPT, 1-7/16-12, 3/4-14, El
Mfr # FF2032T1612S
Zoro # G2611169
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2032T1612S
- Zoro # G2611169
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 1 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 1-7/16"-12 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.84 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Overall Length | 1.84 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.84 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave 14.00" OD (13V1400SK)
- ATP Coiled Air Hose, 1/4" ID x 24 ft. (TT-14-30-LB-RS)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 7/16-20, El (FF1868T0604S)
- EATON AEROQUIP Adpt, FJIC-MORB, 1-1/16-12, Strt (2266-12-12S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- EATON AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X03X02)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs