Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, NMPT-MJIC, 3/8-18, 3/4-16, El
Mfr # 2249-6-8S
Zoro # G2609525
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2249-6-8S
- Zoro # G2609525
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.8 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- DEUBLIN Union 5/8-18 Unf LH .655 Plt (1114-010-165)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- EATON AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt (2022-4-5S)
- TOMPKINS Hydraulic Fitting-Stainless04FJX-06MP-SS (SS-6505-04-06-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings