Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt
Mfr # 202702-6-8S
Zoro # G1427142
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-6-8S
- Zoro # G1427142
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.44 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.44 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male-Male-Male Tee, 1/8MM (2080 1/8)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 1/4'' ID 10ft Rbr Whip Air Hose, Red W/ Brass Fittings (61262)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- D&D Timing Belt, XL, 0.25 x 16in PL, T80 (160XL025)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Strt (2041-10-10S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/4-18, El (2049-4-4S)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- EATON AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 7/16-20, Tee (2028-4-4S)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs