Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-MJIC, 7/8-14, 3/4-16, El
Mfr # 2062-10-8S
Zoro # G2749302
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-10-8S
- Zoro # G2749302
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.50 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, El (2024-16-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, Straight (2040-2-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-11-1/2, 15/8-12, Strt (2216-16-20S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/4-18, Coupling (2096-4S)
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, Strt (9002-1212)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs