Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt
Mfr # 2066-6-6S
Zoro # G0277033
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2066-6-6S
- Zoro # G0277033
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Length (In.) | 1.14 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 52 in Outside Length, 3/8 in Top Width, 1 Ribs (AX50)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Straight (2040-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 1/2-20, Strt (2022-4-5S)
- EATON AEROQUIP Adpt, ORS-ORB, 11/16-16, 3/4-16, El, 1.04In (FF1868T0608S)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X05)
- Eaton Aeroquip Hydraulic Hoses & Fittings