Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14
Mfr # 2066-12-12S
Zoro # G2406162
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2066-12-12S
- Zoro # G2406162
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.58 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Swivel, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0606S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 11/4-11-1/2 (2040-16-20S)
- PARKER 1/2" SAE-ORB x ORFS 316 SS Straight Thread Connector (8 F5OLO-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs