Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.59In
Mfr # FF2068T1008S
Zoro # G0890522
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2068T1008S
- Zoro # G0890522
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Fitting Thread Size 1 | 13/16"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.59 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- CENTURY MODEL-CFHP-56FR (SV2104HL)
- SKF SKF 6003 2Z C3, Single Row Ball Bearings (6003 2Z C3)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, El (2085-16-16s)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12x7/8-14, Strt (2027-12-10S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- Eaton Aeroquip Hydraulic Hoses & Fittings