Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt
Mfr # FF1852T0806S
Zoro # G0860395
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1852T0806S
- Zoro # G0860395
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 13/16"-16 |
Length (In.) | 1.48 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel Joint Style 20 FNPT, MI, 2" (220FXFMI00000)
- ZORO SELECT Hose Clamp, 1-1/2 to 1-5/8 In, SAE 150, PK5 (300110150)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- EATON AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Plug (900598-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Strt (2041-10-10S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2089-8-8)
- Eaton Aeroquip Hydraulic Hoses & Fittings