Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.76In
Mfr # FF2068T1010S
Zoro # G3042304
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORS x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2068T1010S
- Zoro # G3042304
- UPC # 094706451549
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 1 | 1"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.76 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 9/16-18, Strt (2022-6-6S)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14x1/2-14, Coupling (2096-12-8S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.43In (FF2068T0808S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, El (2062-8-4S)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings