Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt
Mfr # 202702-8-12S
Zoro # G2453701
original price:
$9.75
23% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/4 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-8-12S
- Zoro # G2453701
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Length (In.) | 1.94 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.94 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.94 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- MILTON M Style 3-in-1 Manifold Kit, 5 Pcs (S-221)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El, (2024-8-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, El (2070-8-8s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2092-6-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight (2083-12-6S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/4-18, 9/16-18, Strt (2246-4-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- TOMPKINS Hydraulic Fitting-Steel16FJX-16FP 90 (6503-16-16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs