Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-MJIC, 1-5/16-12, 7/8-14, Strt
Mfr # 202702-16-10S
Zoro # G1736497
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 5/8 in
- Fitting Connection Type ORB x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-16-10S
- Zoro # G1736497
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 5/8 in |
Length (In.) | 1.89 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.89 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.89 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-037-B Set Screw Collar (GSC-037-B)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- TRITAN Sprocket , 40 Chain Size, 20 # of Teeth (40SH20H)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2022-16-16S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (2024-4-6S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, 7/8-14, El (2250-8-10S)
- Eaton Aeroquip Hydraulic Hoses & Fittings