Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-5/16-12, 1-1/16-12, Strt
Mfr # FF1010-1612S
Zoro # G0500491
product price: $12.91
/ea
$12.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
- Fitting Connection Type ORB x ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-1612S
- Zoro # G0500491
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 3/4 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 1.59 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,800 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Barb Hose Fitting, PK 6 (FGM308-D6)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, El (2062-8-6S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/2-14, Straight (2083-12-8s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, El (2024-16-12S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- Eaton Aeroquip Hydraulic Hoses & Fittings