Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FNPSM, 1-7/8-12, 1-1/2-11-1/2, El
Mfr # 2068-24-24s
Zoro # G0417164
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2068-24-24s
- Zoro # G0417164
- UPC # 094706451853
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Length (In.) | 2.7 |
Fitting Thread Size 1 | 1-7/8"-12 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (5VNR1)
- MI-T-M Elbow, 3/8 In F NPT (23-0307)
- TOMPKINS Hydraulic Fitting-Steel16MOR-06FOR (6410-16-06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.29In (FF1868T0404S)
- EATON AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, El (2024-6-4S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs