Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 7/8-14, Hex Plug
Mfr # FF2138-10S
Zoro # G2243175
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF2138-10S
- Zoro # G2243175
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 7/18"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 0.63 |
For Hose Dash Size | -10 |
Overall Length | 0.63mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Finish | Trivalent Chromate Zinc |
Standards | SAE/JIC 37 Degrees |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 7500 |
Reusable | Yes |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/8 in |
Description
Hydraulic Hose Plug, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 7/18 In.-14, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFC, Suction, 10 micron (ZX-ESF22NFC)
- MILTON INDUSTRIES Compressor Accessory Kit, S220 (MILS220)
- FESTO Exhaust Air Flow Control Valve GRE-1/8 (GRE-1/8)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/8-12, Strt (2021-16-20S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings