Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee
Mfr # 2028-6-8S
Zoro # G2609349
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-6-8S
- Zoro # G2609349
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 2.47 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting C Size | 1/2 in |
Overall Length | 2.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z820)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3325X8)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- GLOBAL G1SC-100-B One-Piece Clamping Collar (G1SC-100-B)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 7/16-20, Strt (FF1010-0604S)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/4", NPTF (259-2081-8-4)
- EATON AEROQUIP Adpt, MORB-FORB, 7/16-20, 9/16-18, Strt (FF1010-0406S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-7/8-12 (2021-20-24S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt (FF1010-1206S)
- Eaton Aeroquip Hydraulic Hoses & Fittings