Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 1/2-14, 7/8-14, Tee
Mfr # 2028-8-10S
Zoro # G2609321
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-8-10S
- Zoro # G2609321
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 2.92 |
Hose Fitting C Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 2.92 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- LENOX Cutting Oil, 1 gal, Can (68014)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1/2" ID x 7/8" OD x 3/16" Height (ZUSAL18700500)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, Strt (2066-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 1.09In (2024-4-4S)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, Straight (2404-08-12)
- Eaton Aeroquip Hydraulic Hoses & Fittings