Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 1/2-14, 7/18-14, Tee
Mfr # 2030-8-10S
Zoro # G2609260
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2030-8-10S
- Zoro # G2609260
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 5/8 in x 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 2.92 |
Hose Fitting C Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 2.92 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51103, Single Row Ball Brgs, 51103 (51103)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, 4383.77lb (SB206-19G)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, El (2087-12-12S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- EATON AEROQUIP Adpt, MaleORS, 9/16-18, Strt, 1.08In (FF2000T0404S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2091-6-6S)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings