Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MSAE, 3/8-18, 7/8-14, El
Mfr # 2003-6-10B
Zoro # G9730551
product price: $18.34
/ea
$18.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 3/8 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2003-6-10B
- Zoro # G9730551
- UPC # 094715988814
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 5/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.22 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.22 in, Fitting Material Brass x Brass, CA360, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 13208M35 DAndD Powerdrive 8M Single Replacement Timing Belt (1320-8M-35-DD)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.56.35TC)
- ALL TOOL DEPOT 3/8" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL803NA)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0806S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Straight (2040-4-4S)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.43In (FF2068T0808S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- TOMPKINS Hydraulic Fitting-Steel12MP-20FP EXPANDER (5405-12-20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs