Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MSAE, 1/4-18, 3/4-16, El
Mfr # 2003-4-8B
Zoro # G9730567
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Fitting Size 1/4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2003-4-8B
- Zoro # G9730567
- UPC # 094715988807
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/2 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1. |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1 in, Fitting Material Brass x Brass, CA360, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super Duty Reciprocating Air Saw, 4429 (4429)
- SPEEDAIRE O-Ring, Polycarbonate Bowl, Intermediate (114X65)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Tee (2033-8-8S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- EATON AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Tee (2033-6-6S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, El (2039-10-10S)
- EATON AEROQUIP Adpt, ORS, 1-14, Cap (FF9863-10S)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP EXPANDER (5405-08-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs