Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 3/8-18, El, 1.22In
Mfr # 2085-6-6s
Zoro # G1232777
original price:
$29.55
10% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2085-6-6s
- Zoro # G1232777
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Length (In.) | 1.22 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 8,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Conversion Kit (4ZK33)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, 1/4-18, Strt Swl (2045-2-4S)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, El (2062-20-20S)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X04X02)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs