Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 2-11-1/2, Straight
Mfr # 2083-32-32S
Zoro # G2610819
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-32-32S
- Zoro # G2610819
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Length (In.) | 2.82 |
Fitting Thread Size 2 | 2"-11-1/2 |
Fitting Thread Size 1 | 2"-11-1/2 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 55 x 2450mm PL, T175 (D2450-14M-55)
- FESTO Plastic Tubing PUN-H-1/2-RT-150-CB (PUN-H-1/2-RT-150-CB)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El (2070-16-16s)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt (2216-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2092-16-16S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX (6504-10-10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs