Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1/8-27, El
Mfr # 2085-2-2S
Zoro # G2610399
Sold in multiples of 2 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2085-2-2S
- Zoro # G2610399
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.78 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 0.78 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.78 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 0.5000 In. Bore (R8LLBC3/5C)
- LUBRIMATIC Grease Gun, 16 oz Bulk (30-416)
- GATES O-Ring For Flat-Face Fittings, G60248-0006 (G60248-0006)
- OIL SAFE Premium Pump Red, Hand Held, Ratio 1 to 1 (102308)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- EATON AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Cross (2080-12-12S)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs