Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1/2-14, El, 1.47In
Mfr # 2085-8-6S
Zoro # G2610371
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2085-8-6S
- Zoro # G2610371
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14, 3/8"-18 |
Length (In.) | 1.47 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 24 in. OC (AX22)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 50 (F0626-50)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- EATON AEROQUIP Adpt, MORB, 7/8-14, Hex Plug (FF2138-10S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, El (2088-2-2S)
- EATON AEROQUIP Adpt, MaleORS, 9/16-18, Strt, 1.08In (FF2000T0404S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ (2403-16-16)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs