Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight
Mfr # 2083-24-24S
Zoro # G2610828
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-24-24S
- Zoro # G2610828
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Length (In.) | 2.61 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, 3L180 (51ET61)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SS-120-A)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-5/16-12, Strt (202702-16-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, Strt (202702-6-10S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings