Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In
Mfr # 2023-2-4S
Zoro # G0842931
original price:
$8.39
12% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2023-2-4S
- Zoro # G0842931
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/4 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.72 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 0.72 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.72 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 2400-8M-50, Timing Belt, Neoprene, Fiberglass (2400-8M-50)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 9 x 300mm PL, T100 (D300-3M-09)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In (2023-6-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, 9/16-18, Strt (202702-4-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2242-16-16s)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- TOMPKINS Hydraulic Fitting-Steel10MORFS BULKHEAD UNION (FF2700-10-10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs