Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt
Mfr # 2021-8-6SS
Zoro # G2637196
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-8-6SS
- Zoro # G2637196
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.69 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- DYNABRADE Screw, 95427 (95427)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- D&D 33 1/4" Outside Length, 1 2/3" Top Width, 12 Ribs (325K12)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/4", NPTF (259-2081-8-4)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 7/16-20, El (FF1868T0604S)
- EATON AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x1/4-18, Coupling (2096-8-4S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, 1-5/16-12, Strt (2215-16-20s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- EATON AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0404S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs