Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In
Mfr # 2023-8-8S
Zoro # G0478362
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2023-8-8S
- Zoro # G0478362
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.17 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.17 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.17 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 65mm Bore (UCP213-65MM)
- GATES MegaCrimp Couplings (6G-6FFORX)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-03AS)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd El, 1.6In (2043-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- EATON AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 1-1/16-12, 3/4-14 (2066-12-12S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0606S)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X12X12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs