Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt
Mfr # 2021-16-12S
Zoro # G1043646
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-16-12S
- Zoro # G1043646
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 3/4 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 2.25 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.25 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Overall Length 2.25 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0606 (G60144-0606)
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- EATON AEROQUIP Adpt, MORB-MORS, 7/8-14, 11/16-16, Strt (FF1852T0610S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2085-8-8)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Swl St El (2252-6-6S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- Eaton Aeroquip Hydraulic Hoses & Fittings