Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee
Mfr # 2030-16-16S
Zoro # G3108804
product price: $26.33
/ea
$26.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2030-16-16S
- Zoro # G3108804
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Length (In.) | 3.62 |
Fitting Thread Size 2 | 1-5/16"-12 |
Hose Fitting A Size | 1 in |
Hose Fitting C Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 3.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Tee, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, El (2024-8-6S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee (2028-6-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/8-18, 3/4-16, Strt (2022-6-8S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs