Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/8-18, Straight
Mfr # 2040-6-6S
Zoro # G2610688
$11.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-6-6S
- Zoro # G2610688
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.44 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.44 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- A E S INDUSTRIES AIR TOOL OILER (AD819)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, El (2062-4-8S)
- EATON AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- EATON AEROQUIP Adpt, MJIC-MORB, 7/16-20, Strt (202702-6-4S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- TOMPKINS Hydraulic Fitting-International08FJIS CAP (3861-08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs