Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 3/4-14, Swl St El
Mfr # 2252-12-12S
Zoro # G2610225
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2252-12-12S
- Zoro # G2610225
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 2.25 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.25 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.25 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/2-14, 3/4-16, El (2003-8-8B)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- EATON AEROQUIP Adpt, ORS, 1-11/16-12, Plug (FF9767-20S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 11/4-11-1/2 (2040-16-20S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings