Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 2-11-1/2, 1-1/4-11-1/2
Mfr # 2081-32-20S
Zoro # G2610749
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in, 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-32-20S
- Zoro # G2610749
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in, 2 in |
Fitting Size | 2 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2, 2"-11-1/2 |
Length (In.) | 1.75 |
Fitting Thread Size 1 | 2"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-D-MINI-A (LFR-D-MINI-A)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Female NPT (MP211700AV)
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee (2030-16-16S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- EATON AEROQUIP Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In (2092-2-2S)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- Eaton Aeroquip Hydraulic Hoses & Fittings