Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/8-27, Straight
Mfr # 2040-2-2S
Zoro # G2610715
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-2-2S
- Zoro # G2610715
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Length (In.) | 1.04 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Overall Length | 1.04 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 7/8" (29HY87)
- MILTON Pneumatic Exhaust Muffler, 3/8" NPT, PK5 (1086-6)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, Strt (202702-12-16S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0606S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/8-27, 7/16-20, Strt (2242-2-4S)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- TOMPKINS Hydraulic Fitting-Stainless06MJ UNION CROSS-SS (SS-2650-06-06-06-06-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings