Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/8-27, El
Mfr # 2088-2-2S
Zoro # G2610450
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2088-2-2S
- Zoro # G2610450
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Length (In.) | 0.72 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 0.72 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.72 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Blade Number 2 Rotor (2006PT)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- TITAN PRO Motor Run Capacitor, 50 MFD, 5-1/4 In. H (TRCF50)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1/4-18, Strt (2046-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, Strt (202702-14-12S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs