Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/4-18, Swl St El
Mfr # 2252-4-4S
Zoro # G2610259
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2252-4-4S
- Zoro # G2610259
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.72 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.72 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.72 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- BESTORQ Aftermarket Husqvarna RZ4824F (967003801) (Belt, 48" Deck) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- NTN Radial Ball Bearing, Shielded, 35mm Bore (6207ZZC3/L627)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron (ZX-KZ1)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.36In (2042-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 1/4In (4 S6LO-S)
- Eaton Aeroquip Hydraulic Hoses & Fittings